Beli pressure calibrator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FLUKE Pressure Calibrator
    Mulai

    Rp68.999.900

    FLUKE Pressure Calibrator
    Deskripsi:
    The Fluke 717 Pressure Calibrator delivers outstanding performance, durability and reliability. The calibrator is compact, lightweight, and easy to carry. With a push button interface similar to the multifunction Fluke 750 Series Documenting Process Calibrators, the Fluke 717 Pressure Calibrator is easy to use. It is EMI tolerant, dust and splash resistant, and features a removable battery door for quick battery changes. The Fluke 717 Pressure Calibrator is compatible with Fluke 700Pxx differential, gauge and absolute pressure modules to increase functionality.
  2. Druck Pressure Calibrator
    Mulai

    Rp9.899.900

    Druck Pressure Calibrator
    Deskripsi:
    Druck Pressure Calibrator, Data Logging, 270mm Length - DPI611-10GThis hand-held pressure calibrator is a high-precision tool designed for data logging. It combines pressure generation, signal measurement, and loop power, offering convenience, accuracy, and ease of use in a compact design.Can it be used for calibrating pressure instruments in various industries?Yes, it is versatile and suitable for calibrating pressure instruments in automation, electronics, and mechanical engineering sectors.Will it help in automating calibration procedures?Yes, it allows for automated calibration procedures, reducing the time and effort required for calibration tasks.Is the pressure calibrator user-friendly?Yes, it features a user-friendly interface with a touch screen and simplified navigation, making it easy to operate even for less experienced users.
  3. BAKER INSTRUMENTS Pressure Calibrator Internal Hand Pump
    Mulai

    Rp6.099.900

    BAKER INSTRUMENTS Pressure Calibrator Internal Hand Pump
    Deskripsi:
    Analog pressure calibrators verify that pneumatic instruments using compressed air function within specifications. These calibrators display values using a dial and pointer. They are hand-operated and do not require a power source. Calibration applications include blast cleaners, rock drills, and pavement breakers.
  4. FLUKE Dual Sensor Pressure Calibrator
    Mulai

    Rp82.999.900

    FLUKE Dual Sensor Pressure Calibrator
    atribut:
    • Dimensions (mm): 200x110x58
    • Included Accessories: Alligator clip AC175 (red and black), test lead TL75 (red and black), magnet hanger kit, soft case
    • Port (inch): 1/8 NPT Female
    • Pump: External
  5. Hioki Connection Cord (For Low Pressure)
    Mulai

    Rp1.899.900

    Hioki Connection Cord (For Low Pressure)
    Deskripsi:
    Can input up to 300V Φ5.0mm 1.7m Small alligator clipInsulated BNC for Memo High, up to 300V- The manual for determining whether or not the product is in compliance can be downloaded from the manufacturer's website. Please check the manufacturer's website for details. - The product specifications, including optional items, are intended for domestic use. For products with a calibration certificate, the certificate will be issued in Japanese.
    atribut:
    • Suitable Model: 8860 - 8861 - 8966 - 8968 - 8970 - 8972 - MR6000 - MR8740 - MR8741 - MR8827 - MR8847 - MR8870 - MR8875 - MR8880
  6. Additel Pressure Gauge Digital (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp91.999.900

    Additel Pressure Gauge Digital (Manometer / Alat Ukur Tekanan)
    atribut:
    • Pressure Port (inch): 1/4 NPT Male
  7. MASTECH Thermocouple Calibrator (Pendeteksi Suhu)
    Mulai

    Rp7.699.900

    MASTECH Thermocouple Calibrator (Pendeteksi Suhu)
    Deskripsi:
    MS7220 Thermocouple Calibrator adalah yang tepat sumber dan alat ukur untuk mengkalibrasi termokopel instrumen melalui termokopel mini jack. Kalibrator yang dapat ditunjukkan di unit degC, degF atau mV.
  8. FLUKE Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp41.999.900

    FLUKE Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    Product overview: Fluke 700G Pressure Gauge Calibrator. Designed for field pressure calibration, the Fluke 700G Series Pressure Gauge Calibrators give you the performance and durability that you have come to expect in Fluke pressure calibration products while being simple and easy-to-use. Whether you’re looking to connect to either a hydraulic or pneumatic test pump this series are designed to be a complete calibration solution with: - 23 pressure gauges. - Ranging ±10 inH2O/20 mbar to 10,000 psi/690 bar. With a standard accuracy of 0.05% of full scale and reference class gauges with accuracies of 0.04% you're sure to find a gauge that's the perfect fit for your application.
  9. TECHCROFT Signal Loop Calibrator GLE-100
    Mulai

    Rp13.999.900

    TECHCROFT Signal Loop Calibrator GLE-100
    atribut:
    • Dial Size: 300mA,7-10hour
    • Storage Temperature: -20-70 Degree C
    • Operating Temperature and Humidity: -10 - 55Degree C, 20 - 80% RH
    • Power Battery: 3.7V Lithium Battery
    • OCP: 30V
    • Power Adapter: 5V/1A
  10. BAKER INSTRUMENTS Handheld Pressure Calibrator
    Mulai

    Rp6.499.900

    BAKER INSTRUMENTS Handheld Pressure Calibrator
    atribut:
    • UNSPSC: 31160000
    • Brand: BAKER INSTRUMENTS
    • Calibration Certificate: No
    • Display: Analog Dial Gauge
    • Displayed Pressure Units: psig
    • Includes: Flexible Hose, Threaded Fitting, Carrying Case
    • Internal Pressure Measurement Range (psig): 0 to 18
    • Internal Pressure Range Accuracy: ±1.5%
    • Internally Generated Pressure Range (psig): 0 to 18
    • Measurement Functions: Pressure
    • Pressure Source: Internal Hand Pump
  11. HANATA Container Box Bulk HNT 2102 (Kontainer Plastik)
    Mulai

    Rp139.900

    HANATA Container Box Bulk HNT 2102 (Kontainer Plastik)
    Deskripsi:
    Kontainer rapat yang dapat digunakan untuk menyimpan banyak barang dan serbaguna siap untuk menjadi bagian dari kegiatan Anda. Kontainer ini terbuat dari bahan terbaik dan tersedia dalam berbagai warna menarik.
    atribut:
    • Inner Dimensions (mm): 570x380x240
    • Dimensions (mm): 640x435x250
  12. TRUSCO Spray Bottle Trigger TSG Series (Botol Semprotan)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    TRUSCO Spray Bottle Trigger TSG Series (Botol Semprotan)
    Deskripsi:
    Cannot be used in solvent-based liquid.
    atribut:
    • Material: Polypropylene (PP)
  13. Megger Earth Ground Resistance Tester
    Mulai

    Rp58.999.900

    Megger Earth Ground Resistance Tester
    Deskripsi:
    Earth ground testers measure the soil's resistance to electrical currents and determine its effectiveness for grounding electrical systems. These handheld instruments pair with insulated test leads which connect to electrodes or probes buried in the soil at specific depths. They generate an AC current that runs through the electrical system under test in addition to these buried probes to calculate electrical resistance levels. Earth ground resistance testers are often used for utility stations, electrical distribution systems, industrial plants and facilities, and telecommunications systems. They help find suitable areas to ground electrical systems to protect people and equipment from lightning strikes, electrical faults, and other dangerous conditions that could lead to electrical shocks, explosions, and fires. Additional applications include finding underground areas that may cause corrosive damage to underground pipes and water lines.
    atribut:
    • UNSPSC: 41113630
    • Battery Chemistry: Alkaline
    • Battery Size: AA
    • Bluetooth Compatible: No
    • Brand: MEGGER
    • CAT Safety Rating (V): CAT IV
    • Calibration Certificate: Available Separately
    • Current Accuracy: ±5.00%
    • Data logger: No
    • Display Screen Type: LCD
    • Display Type: Digital
    • Dustproof: Yes
    • Earth Resistance Tests: 2-Pole; 3-Pole; Stakeless
    • Features: 2 and 3 Point Testing; ART (Attached Rod Technique) Testing Capability with DET3TC; Simple One-Button Operation
    • IP Rating: IP54
    • Includes: (8) Batteries; Hard Carrying Case; Stake and Wire Kit
    • Leakage Current Range (mA-A): 0.5 to 19
    • Manufacturer Part Number: DET3TC
    • Maximum Earth Voltage (VAC): 100
    • Maximum Ground Resistance (ohm): 2000
    • Maximum Operating Temperature (°F): 131
    • Measurement Connectors: Stakes
    • Minimum Ground Resistance (ohm): 0.01
    • Minimum Operating Temperature (°F): 5
    • Number of Batteries Required: 8
    • Number of Records Stored: 0
    • Operating Frequency (Hz): 128
    • Power Supply: Battery
    • Product Type: Complete Kit
    • Resistance Accuracy: ±2% +3 digits
    • Standards: EN 61557-1; EN 61557-5; IEC 61326-1
    • Test Current (mA): 4.5
    • Test Voltage (V): 25; 50
    • Tester Type: Ground Resistance Tester
    • Tool Height (inch): 5.7 in
    • Tool Length (inch): 8 in
    • Tool Width (inch): 3.2 in
    • USB Data Download Included: No
    • Waterproof: Yes
  14. FLUKE Premium Test Pump Kit
    Mulai

    Rp51.999.900

    FLUKE Premium Test Pump Kit
    Deskripsi:
    The Fluke 700HTP-2 is a hand operated hydraulic pressure pump designed to generate calibration pressures up to 10,000 psi/690 bar. Designed for use with Fluke-700 series high pressure modules such as the Fluke-700P09, 700P29, 700P30 and 700P31. Ideal for calibration when connected to a Fluke high pressure module via the reference port. The 700HTP-2 uses distilled water or mineral-based hydraulic oil as a source for calibration of high pressure input devices such as pressure transmitters or pressure gauges. Can also be used with Fluke 717 pressure calibrators.
  15. NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)
    45%
    Mulai

    Rp289.900

    NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  16. FLUKE Temperature Calibrator
    Mulai

    Rp99.999.900

    FLUKE Temperature Calibrator
    Deskripsi:
    Fluke 724 Merupakan kalibrator suhu yang kuat namun mudah digunakan yang menghasilkan dan mengukur 10 jenis termokopel, dan 7 jenis RTD, plus volt dan ohm. Ini juga mengukur mA sambil secara bersamaan memasok daya loop ke pemancar. Gunakan untuk menguji dan mengkalibrasi hampir semua instrumen suhu, jadi Anda hanya perlu satu alat untuk menguji secara ahli semua sensor suhu dan pemancar di pabrik Anda.Fluke 724 bahkan menangani sirkuit RTD berdenyut berkecepatan tinggi dan menyediakan daya loop. Tampilan pengukur/sumber garis ganda memungkinkan Anda mengukur suhu dan melihat arus loop secara bersamaan. Dan dengan kontrol "tanpa menu" yang sederhana, Anda dapat menyelesaikan semua pengujian dengan lebih cepat. Baik Anda melakukan pengujian linieritas cepat menggunakan fungsi langkah 25% dan 100%, atau melakukan pengujian jarak jauh menggunakan otomatis fitur step atau auto ramp Fluke 724 akan membantu Anda menyelesaikan pekerjaan.
    atribut:
    • Battery: Four AA alkaline batteries
    • Battery Life (hour): 25 typically
    • Storage Temperature (°C): -20 to 71
    • Size (mm): 96x200x47
    • Safety Rating: CSA C22.2 No. 1010.1:1992
    • EMC: EN50082-1:1992 and EN55022:1994 Class B
    • Loop Power Function Accuracy: 0.1
    • Loop Power Function Maximum Current (mA): 22, short circuit protected
    • Loop Power Function Voltage (V): 24
    • Operating Temperature (°C): -10 to 55
    • Ramps: Slow ramp, Fast ramp, 25% step-ramp
    • Ramps Source Functions: Voltage, current, resistance, frequency, temperature
    • Shock and Vibration: Random, 2G, 5-500Hz
    • Steps: 25% of range, 100% of range
    • Steps Source Functions: Voltage, current, resistance, frequency, temperature
  17. CP Manual Test Pump (Pompa Tes Tekanan)
    Mulai

    Rp1.299.900

    CP Manual Test Pump (Pompa Tes Tekanan)
    atribut:
    • Pressure (bar): 60
  18. FLUKE Volt/Ma Calibrator
    Mulai

    Rp53.999.900

    FLUKE Volt/Ma Calibrator
    Deskripsi:
    The Fluke 715 Volt mA Calibrator delivers outstanding performance, durability, and reliability in a compact, lightweight tool. Offered in the rugged Fluke 80 Series DMM package, the calibrator measures loop current as well as voltage output. It sources voltage to 200mV or 20V, measures loop current (0-20, 4-20mA) signals with 0 .01% accuracy and 1µA resolution, and measures voltage output process signals from PLCs and transmitters. It can source or simulate 4-20mA loop current and provides a 24V loop supply with simultaneous current measurement. The 715 is also extremely easy to use with a simple push button interface similar to the multifunction Fluke 750 Series Documenting Process Calibrators. It features the rugged construction that Fluke tools are known for and is EMI tolerant and dust and splash resistant. It also features a removable battery door for quick battery changes.
    atribut:
    • Operating Altitude (m): 3000max
    • Display: Clear 5 digit LCD
    • Operating Temperature (°C): -10 to 55
  19. Hioki Memory HiCorder
    Mulai

    Rp37.999.900

    Hioki Memory HiCorder
    Deskripsi:
    Hioki Memory HiCorders are high-speed waveform monitoring and recording devices that can simultaneously measure multiple physical phenomena such as voltage, current, temperature, vibration, acceleration and rotation due to complete isolation between channels and from each channel to the ground.
Daftar Harga pressure calibrator Terbaru November 2026
FLUKE Pressure CalibratorRp68.999.900
Druck Pressure CalibratorRp9.899.900
BAKER INSTRUMENTS Pressure Calibrator Internal Hand PumpRp6.099.900
FLUKE Dual Sensor Pressure CalibratorRp82.999.900
Hioki Connection Cord (For Low Pressure)Rp1.899.900
Additel Pressure Gauge Digital (Manometer / Alat Ukur Tekanan)Rp91.999.900
MASTECH Thermocouple Calibrator (Pendeteksi Suhu)Rp7.699.900
FLUKE Pressure Gauge (Manometer / Alat Ukur Tekanan)Rp41.999.900
TECHCROFT Signal Loop Calibrator GLE-100Rp13.999.900
BAKER INSTRUMENTS Handheld Pressure CalibratorRp6.499.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)